text.skipToContent text.skipToNavigation

Brady Labels TLS2200 BPTLEP-06-7593-RD 500PC

  1. ART NR 2H379349
  2. UBB 500671747011
  3. UNSPSC 46180000
  4. Manufacturer article nr  710891

Price per 
-


Package: 1

Engraved Plate Replacement labels for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. TLS2200® parts can also be printed on the BMP71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Color Red
Width (mm) 45
Adhesive component Permanent Acrylic - Foam Backed
Basic material Polyethylene Foam Laminate Polyester
Brady material number B-7593
Legend TLS 2200/TLS PC Link Engraved Plate Replacement Labels
Max. service temp. °C 100 °C
Min. service temp. °C -40 °C
Printer compatibility TLS2200; TLSPC Link
Ribbon series R6010
Vertical repeat (mm) 24.17
Industry Electrical
Content (pcs) 500
Depth (mm) 290
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Electrical Component Marking
Height (mm) 15
Length (L) (mm) 45
Thickness 0.65
Type nr. B-7593
Weight (g) 750
Shape Rectangle