text.skipToContent text.skipToNavigation

Brady Labels PTL-12-109 100PC

  1. ART NR 2C798526
  2. UBB 500671715745
  3. UNSPSC 46180000
  4. Manufacturer article nr  018347

Price per 
-


Package: 1

Tags for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. TLS2200® parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Color White
Width (mm) 19.05
Basic material Polyethylene
Brady material number B-109
Legend Polyethylene Tags for M611, BMP61 and BMP71
Max. service temp. °C 49 °C
Min. service temp. °C -40 °C
Printer compatibility M611;BMP61;BMP71;TLS-PC LINK
Vertical repeat (mm) 76.20
Content (pcs) 100
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Cable & wire identification;Datacom & audio, visual equipment labelling
Height (mm) 76.2
Length (L) (mm) 19.05
Thickness 0.216
Type nr. B-109
Weight (g) 152
Shape Rectangle