text.skipToContent text.skipToNavigation

Brady Icon W012-TRI 315-PE

  1. ART NR 1A578921
  2. UBB 500671845443
  3. UNSPSC 46180000
  4. Manufacturer article nr  828097

Price per 
-


Package: 1

Sign compliant to ISO 7010

Color Black/Yellow
Width (mm) 315
Adhesive component Permanent Acrylic
Basic material Laminated Polyester
Brady material number B-7541
Country EMEA
Legend ISO Safety Sign - Warning; Electricity
Legend language Global
Max. service temp. °C 110 °C
Min. service temp. °C -40 °C
PIC description Warning; Electricity
Product regulations ISO 7010
Sign type Warning
Content (pcs) 1
Number of holes 0
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Facility & safety identification
Height (mm) 273
Length (L) (mm) 315
Thickness 0.099
Type nr. B-7541
Weight (g) 16
Shape Triangle