text.skipToContent text.skipToNavigation

Brady Icon M009-DIA 100-AL

  1. ART NR 7X741459
  2. UBB 500671825486
  3. UNSPSC 46180000
  4. Manufacturer article nr  819173

Price per 
-


Package: 1

ISO Safety Sign - Wear protective gloves

Basic material Aluminium
Brady material number B-7525
Country EMEA
Legend language Global
Max. service temp. °C 140 °C
Min. service temp. °C -40 °C
PIC description Wear protective gloves
Product regulations ISO 7010
Sign type Mandatory
Diameter (mm) 100
Shape Circle
Number of holes 4