Color |
White/Red
|
Width (mm) |
200
|
Adhesive component |
Permanent Acrylic
|
Basic material |
Polypropylene
|
Brady material number |
B-7527
|
Country |
EMEA
|
Legend |
ISO Safety Sign - Collection of fire-fighting equipment
|
Legend language |
Global
|
Max. service temp. °C |
120 °C
|
Min. service temp. °C |
-40 °C
|
PIC description |
Collection of fire-fighting equipment
|
Product regulations |
ISO 7010
|
Sign type |
Fire Fighting
|
Content (pcs) |
1
|
Number of holes |
0
|
Application method |
Facility & safety identification
|
Height (mm) |
200
|
Length (L) (mm) |
200
|
Thickness |
1.55
|
Type nr. |
B-7527
|
Weight (g) |
60
|
Shape |
Square
|