text.skipToContent text.skipToNavigation

Brady Icon F002-315X315-PE

  1. ART NR 6E558265
  2. UBB 500671799244
  3. UNSPSC 46180000
  4. Manufacturer article nr  817042

Price per 
-


Package: 1

Sign compliant to ISO 7010

Color White/Red
Width (mm) 315
Adhesive component Permanent Acrylic
Basic material Laminated Polyester
Brady material number B-7541
Country EMEA
Legend ISO Safety Sign - Fire hose reel
Legend language Global
Max. service temp. °C 110 °C
Min. service temp. °C -40 °C
PIC description Fire hose reel
Product regulations ISO 7010
Sign type Fire Fighting
Content (pcs) 1
Number of holes 0
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Facility & safety identification
Height (mm) 315
Length (L) (mm) 315
Thickness 0.099
Type nr. B-7541
Weight (g) 31
Shape Square