Color |
White/Red
|
Width (mm) |
200
|
Basic material |
Aluminium
|
Brady material number |
B-7525
|
Country |
EMEA
|
Legend |
ISO Safety Sign - Direction arrow 45° (90° increments), safe condition
|
Legend language |
Global
|
Max. service temp. °C |
140 °C
|
Min. service temp. °C |
-40 °C
|
PIC description |
Direction arrow 45°, top right corner
|
Product regulations |
ISO 7010
|
Sign type |
Fire Fighting
|
Content (pcs) |
1
|
Number of holes |
4
|
Application method |
Facility & safety identification
|
Height (mm) |
200
|
Length (L) (mm) |
200
|
Thickness |
1
|
Type nr. |
B-7525
|
Weight (g) |
60
|
Shape |
Square
|