text.skipToContent text.skipToNavigation

Brady HP Perform Poly Tape B30C-4000-569-TN

  1. ART NR 4R022349
  2. UBB 500671582095
  3. UNSPSC 46180000
  4. Manufacturer article nr  117981

Price per 
-


Package: 1

For labelling stainless steel and smooth surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels. B-569 adheres to smooth surfaces with the same durability as B-595.

Color Tan
Width (mm) 101
Adhesive component Permanent Acrylic
Basic material Polyester
Brady material number B-569
Legend High Performance Polyester Tape for BBP3X/S3XXX/i3300 Printers
Max. service temp. °C 100 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BBP30; BBP31; BBP33; BBP35; BBP37
Ribbon series B30-R10000
Industry Facility & Safety Identification; General Identification
Content (pcs) 1
Depth (mm) 216
Application method Facility & Safety Identification; Labelling of Stainless Steel Pipes and Surfaces
Length (L) (mm) 101
Length (mtr) 30.40
Thickness 0.076
Type nr. B-569
Weight (g) 1093