text.skipToContent text.skipToNavigation

Brady Heatex Cable Marker B33-7510-7643-WT 500PC

  1. ART NR 2H319392
  2. UBB 500671699170
  3. UNSPSC 46180000
  4. Manufacturer article nr  195556

Price per 
-


Package: 1

Heatex™ Cable Markers in halogen-free polyurethane material. The markers are tough, imperishable and with a very high degree of mark permanence in almost any environment. We supply the products on rolls for easy storage and fast printing. The picking of markers from the liner after print is obviously fast and convenient. Last but not least you mount the markers on the wire with two cable ties.

Color White
Width (mm) 75
Basic material Thermoplastic Polyether Polyurethane
Brady material number B-7643
Legend Heatex Cable Markers for BBP33/i3300 Printers
Markers per roll 500
Max. service temp. °C 90 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printable sides Single-sided Printable
Printer compatibility BBP33
Product regulations ISO 7010
Ribbon series B30-R6000
Compliance Halogen free per IEC 61249-2-21 (2003-11), Adherence: SAE-AS81531-1998, Flame retardant: MIL-STD-202G
Industry Aerospace;Automotive;Buildings identification;Construction;Defence;Electrical;Electronics;Energy utilities;ICT;Manufacturing;Mass transit;Oil & gas;Voice & data communication
Content (pcs) 500
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Voice & Data Communication; Wire & Cable Marking
Height (mm) 10
Length (L) (mm) 75
Thickness 0.45
Type nr. B-7643
Weight (g) 925