text.skipToContent text.skipToNavigation

Brady FreezerBondz Label B33-144-492 1500PC

  1. ART NR 6H976060
  2. UBB 500671979184
  3. UNSPSC 46180000
  4. Manufacturer article nr  142919

Price per 
-


Package: 1

FreezerBondz™ material is a low-profile label used on frozen surfaces or on room-temperature surfaces that will eventually be stored in Liquid nitrogen (-196°C). The improved B-492 version FreezerBondz features enhanced performance and related changes to the label size. Identify frosted, frozen or room temperature vials (with overlap). Superior solvent resistance when printed with R-6400 Series ribbon. Opaque enough to cover legally protected patient information for compliance with HIPAA requirements.

Ultra thin can label frosted/frozen (with overlap) or room temperature labels and lasts in liquid nitrogen, autoclaves and hot water baths

Color White
Width (mm) 224
Adhesive component Permanent Acrylic
Basic material Freezerbondz™ Polyester
Brady material number B-492
Horizontal repeat (mm) 15.24
Legend FreezerBondz Labels for BBP33/i3300 Printers
Max. service temp. °C 130 °C
Min. service temp. °C -196 °C
Print technology Thermal Transfer
Printer compatibility BBP33
Product regulations IMO
Ribbon series B30-R6400
Vertical repeat (mm) 15.88
Industry Laboratory Identification
Content (pcs) 1500
Diameter (mm) 12.70
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Laboratory Identification
Model FreezerBondz
Thickness 0.081
Type nr. B-492
Weight (g) 789
Shape Circle