text.skipToContent text.skipToNavigation

Brady Floor crosses BLACK 101,6X254 20PC

  1. ART NR 0K747349
  2. UBB 500671564846
  3. UNSPSC 46180000
  4. Manufacturer article nr  104482

Price per 
-


Package: 1

ToughStripe, ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more), TS-101.60-514-CEN-BK-20

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Color Black
Width (mm) 101.6
Adhesive component Permanent Rubber
Basic material Polyester with Polyester Overlaminate
Brady material number B-514
Legend ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Max. service temp. °C 54 °C
Min. service temp. °C -18 °C
Compliance ASTM/ANSI F1679; ANSI A1264.2-2006; OSHA 1910.22
Content (pcs) 1
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Height (mm) 254
Thickness 0.203
Type nr. B-514
Weight (g) 533
Shape +