text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Bow shackle with fastening bolt, forged Stainless steel A4 9,5MM

  1. ART NR 54108.096.001
  2. EAN 4043377303233
  3. UBB 500616997374
  4. UNSPSC 24101641

Price per 
-


Package: 5
Full Box only
ø 11
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 17
B 10
≈ Breaking load (N) 40000
Length (L) (mm) 36
ø 11
  1. Download E-doc