text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Bow shackle with fastening bolt, forged Stainless steel A4 4,8MM

  1. ART NR 54108.048.001
  2. EAN 4043377303202
  3. UBB 500616997036
  4. UNSPSC 24101641

Price per 
-


Package: 10
Full Box only
ø 6,4
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 9.7
B 5
≈ Breaking load (N) 13200
Length (L) (mm) 22
ø 6,4
  1. Download E-doc