text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Bow shackle with fastening bolt, forged Stainless steel A4 22MM

  1. ART NR 54108.220.001
  2. EAN 4043377303271
  3. UBB 500616997788
  4. UNSPSC 24101641

Price per 
-


Package: 1
ø 25
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 36
B 22
≈ Breaking load (N) 200000
Length (L) (mm) 84
ø 25
  1. Download E-doc