text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Bow shackle with fastening bolt, forged Stainless steel A4 12,7MM

  1. ART NR 54108.127.001
  2. EAN 4043377303240
  3. UBB 500616997457
  4. UNSPSC 24101641

Price per 
-


Package: 5
Full Box only
ø 16
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 21
B 12
≈ Breaking load (N) 80000
Length (L) (mm) 48
ø 16
  1. Download E-doc