text.skipToContent text.skipToNavigation

Bow shackle with captive pin Stainless steel A4 10MM

  1. ART NR 54111.100.001
  2. EAN 4043377187314
  3. UBB 500616999925
  4. UNSPSC 24101641

Price per 
-


Package: 5
Full Box only
ø 10
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 20
≈ Breaking load (N) 54000
Length (L) (mm) 35
ø 10
R 34
  1. Download E-doc