text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Bow shackle Stainless steel A4 12MM

  1. ART NR 54110.120.001
  2. EAN 4043377188458
  3. UBB 500616999198
  4. UNSPSC 24101641

Price per 
-


Package: 5
Full Box only
ø 12
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 24
≈ Breaking load (N) 65000
Length (L) (mm) 42
ø 12
R 42
  1. Download E-doc