text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Bow shackle Stainless steel A4 10MM

  1. ART NR 54110.100.001
  2. EAN 4043377188441
  3. UBB 500616999016
  4. UNSPSC 24101641

Price per 
-


Package: 10
Full Box only
ø 10
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 20
≈ Breaking load (N) 43000
Length (L) (mm) 35
ø 10
R 34
  1. Download E-doc