text.skipToContent text.skipToNavigation

Bosch Cordless Drill driver GSR 18V-60 FC

  1. ART NR 8H120451
  2. EAN 3165140963343
  3. UBB 500689206497
  4. UNSPSC 27112700
  5. Manufacturer article nr  0615990K7K

Price per 
-


Package: 1
Width (mm) 443
Cap. in wood (max.) (mm) 38
Cap. in steel (max.) (mm) 13
Screw ø max. 10 mm
Battery (Ah) 4.0 / 5.0
Battery type Li-Ion
Cap. in metal (max.) (mm) 13
Depth (mm) 155
Chuck clamping range (mm) 1.5 / 13
No-load speed (1st gear/2nd gear) 0 - 600 / 0 - 1.900
Height (mm) 360
Number of batteries including 3
Torque, max. (Nm) 60
Type nr. GSR 18V-60 FC
Torque (Nm) 31
Voltage (V) 18
Weight (g) 900
Max RPM 1,900