text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T30 1/4" Hex 25mm Length 25-Piece


Article number 3X783199
Screwing system Torx
Total length (mm) 25
Size (TX) 30
Connection size (mm) 6.3
Brand Bosch
Content (pieces) 25
Weight per piece (g) 147
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 30
Connection size (mm) 6.3
Brand Bosch
Content (pieces) 25
Weight per piece (g) 147
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 3X783199
EAN 3165140340311
UBB 500648608809
UNSPSC 27112700
Manufacturer article nr  2607002499
Do not close this page. This message will disappear, when the page is fully loaded.