text.skipToContent text.skipToNavigation

BOSC 3PC DOUBLE BIT SET PH1/2/3 60MM


Article number 8J808738
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0

Article numbers

Article number 8J808738
EAN 3165140302739
UBB 500648821089
UNSPSC 27112700
Manufacturer article nr  2607001748
Do not close this page. This message will disappear, when the page is fully loaded.