text.skipToContent text.skipToNavigation

Bonded seal with rubber Steel / NBR Zinc plated 5,7X10X1MM

  1. ART NR 38793.067.100
  2. EAN 8715494143578
  3. UBB 500511611104
  4. UNSPSC 31161818

Price per 
-


Package: 100
Full Box only
d1 5.7
d2 10
Diameter (mm) 5.7
s 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1
Material Steel / NBR
Outer diameter 10
Surface treatment Zinc plated
Thickness 1 mm
  1. Select other sizes

Specifications