text.skipToContent text.skipToNavigation

Bonded seal with rubber Steel / NBR Zinc plated 4,5X7X1MM

  1. ART NR 38793.052.100
  2. EAN 8715494143561
  3. UBB 500511611021
  4. UNSPSC 31161818

Price per 
-


Package: 100
Full Box only
d1 4.5
d2 7
Diameter (mm) 4.5
s 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1
Material Steel / NBR
Outer diameter 7
Surface treatment Zinc plated
Thickness 1 mm
  1. Select other sizes

Specifications