text.skipToContent text.skipToNavigation

Bonded seal with rubber Steel / NBR Zinc plated 12,7X18X1,5MM

  1. ART NR 38793.145.150
  2. EAN 8715494166461
  3. UBB 500511611690
  4. UNSPSC 31161818

Price per 
-


Package: 100
Full Box only
d1 12.7
d2 18
Diameter (mm) 12.7
s 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5
Material Steel / NBR
Outer diameter 18
Surface treatment Zinc plated
Thickness 1.5 mm
  1. Select other sizes

Specifications