text.skipToContent text.skipToNavigation

BILOC Prevailing torque type hexagon nut, all metal DIN ≈980V Steel Zinc plated 10 M12

  1. ART NR 12485.120.001
  2. EAN 8717077311725
  3. UBB 500650971939
  4. UNSPSC 31162400

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M12
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN ≈980V
ISO ≈7042
  1. Select other sizes

Specifications

m (max.) 10.8
P 1.75
s 19