text.skipToContent text.skipToNavigation

BILOC Prevailing torque type hexagon nut, all metal DIN ≈980V Stainless steel A4 M5

  1. ART NR 55123.050.001
  2. EAN 8715492957979
  3. UBB 500697387354
  4. UNSPSC 31162400

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread Metric thread
DIN ≈980V
ISO ≈7042
  1. Select other sizes

Specifications

m (max.) 4.7
P 0.80
s 8