text.skipToContent text.skipToNavigation

BILOC Prevailing torque type hexagon nut, all metal DIN ≈980V Stainless steel A2 M8

  1. ART NR 51123.080.001
  2. EAN 8715492076472
  3. UBB 500697353273
  4. UNSPSC 31162400

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread Metric thread
ISO ≈7042
DIN ≈980V
  1. Select other sizes

Specifications

m (max.) 6.8
P 1.25
s 13