text.skipToContent text.skipToNavigation

Single-handed clamp EZ clamping width 300 mm radius 60 mm spreading width 125-42


2-component plastic handle with pump lever and integrated release lever behind the rail up to 2,750 N clamping force (for EZXL). Toolless repositioning for spreading rubber-coated protective caps with cross prism for secure gripping of round, pointed and angular parts

Article number 5F337839
Chucking range 300 - 300
Jaw length 60
Material handle Plastic
One hand control Yes
Packed per 6
Full Box only

Specifications

Chucking range 300 - 300
Jaw length 60
Material handle Plastic
One hand control Yes

Description

2-component plastic handle with pump lever and integrated release lever behind the rail up to 2,750 N clamping force (for EZXL). Toolless repositioning for spreading rubber-coated protective caps with cross prism for secure gripping of round, pointed and angular parts

Article numbers

Article number 5F337839
EAN 4008158041131
UBB 500713551975
UNSPSC 27110000
Manufacturer article nr  EZM30-6
Do not close this page. This message will disappear, when the page is fully loaded.