text.skipToContent text.skipToNavigation

Single-handed clamp EZ clamping width 150 mm radius 80 mm spreading width 160-30


2-component plastic handle with pump lever and integrated release lever behind the rail up to 2,750 N clamping force (for EZXL). Toolless repositioning for spreading rubber-coated protective caps with cross prism for secure gripping of round, pointed and angular parts

Article number 5P556712
Chucking range 150 - 150
Jaw length 80
Material handle Plastic
One hand control Yes
Packed per 6
Full Box only

Specifications

Chucking range 150 - 150
Jaw length 80
Material handle Plastic
One hand control Yes

Description

2-component plastic handle with pump lever and integrated release lever behind the rail up to 2,750 N clamping force (for EZXL). Toolless repositioning for spreading rubber-coated protective caps with cross prism for secure gripping of round, pointed and angular parts

Article numbers

Article number 5P556712
EAN 4008158041148
UBB 500713550985
UNSPSC 27110000
Manufacturer article nr  EZL15-8
Do not close this page. This message will disappear, when the page is fully loaded.