text.skipToContent text.skipToNavigation

Bahco Rotary burr SC C1225AL06

Article number S5462.001.575
Head form Ball nose cylinder
Shaft diameter 6
Working length 25
Suitable for aluminium Yes
Toothing Special cut steel

Specifications

Head form Ball nose cylinder
Shaft diameter 6
Working length 25
Suitable for aluminium Yes
Toothing Special cut steel
Cutting material HM
With shaft Yes
Diameter cutter 12
Head form according to DIN 8032 WRC

Description

Deburring aluminium and other soft materials Use wax to avoid chip build-up Special cutting edge suitable for soft materials Type of cut: AL = AL-cut Stock standard: X = yes

Article numbers

Article number S5462.001.575
EAN 7311518187637
UBB 240208002313
UNSPSC 23251706
Manufacturer article nr  C1225AL06
Do not close this page. This message will disappear, when the page is fully loaded.