text.skipToContent text.skipToNavigation

Bahco Rotary burr SC A 16 25 M 06

Article number S5487.001.758
Head form Cylinder
Shaft diameter 6
Working length 25
Cutting material HM
With shaft Yes

Specifications

Head form Cylinder
Shaft diameter 6
Working length 25
Cutting material HM
With shaft Yes
Diameter cutter 16
Head form according to DIN 8032 ZYA

Description

DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article numbers

Article number S5487.001.758
EAN 7311518192181
UBB 500500062905
UNSPSC 23251706
Manufacturer article nr  A1625M06
Do not close this page. This message will disappear, when the page is fully loaded.