text.skipToContent text.skipToNavigation

Bahco Rotary burr SC A 03 13 M 03 XE


DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article number S5487.001.578
Head form Cylinder
Shaft diameter 3
Working length 13
Cutting material HM
With shaft Yes
Packed per 1

Specifications

Head form Cylinder
Shaft diameter 3
Working length 13
Cutting material HM
With shaft Yes
Diameter cutter 3
Head form according to DIN 8032 ZYA

Description

DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article numbers

Article number S5487.001.578
EAN 7311518181475
UBB 500500065304
UNSPSC 23251706
Manufacturer article nr  A0313M03XE
Do not close this page. This message will disappear, when the page is fully loaded.