text.skipToContent text.skipToNavigation

Bahco Rotary burr HSS A1225EC

  1. ART NR S5463.001.585
  2. EAN 7311518023409
  3. UBB 203203098165
  4. UNSPSC 23251706
  5. Manufacturer article nr  HSSG-A1225EC

Price per 
-


Package: 1

HSS rotary burrs, cylindrical

Rotary burrs, HSS High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high Also usable with low cutting speeds Type of cut:M: Medium, for machining unhardened steel and other moderately hard materials under normal conditionsEC: Extra coarse, for soft materials when good stock removal is required, counteracts chip build-up between teeth Packaging: Plastic box - Individually packed in boxes of 5

Basic material HSS
Diameter (mm) 12
Type nr. HSSG-A
Info
  • High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc.
  • Additionally, high speed steel burrs are a better choice when optimal machining conditions cannot be maintained, or when the risk of vibration and impact sock are high.
  • Also for use with low cutting speeds.
  • The various cuts:
  • M: Medium for machining unhardened steel and other moderately hard materials under normal conditions.
  • EC: Extra coarse, for soft materials when good stock removal is required.
  • Counteracts chip build-up between teeth.