text.skipToContent text.skipToNavigation

BAHC TWO-ARM PULLERS 4532 4532-D

Article number L6500.000.040
Model Other
Number of hooks 2
Reversible arms Yes
Max. clamping spread (external pulling) 200
With quick adjustment Yes

Specifications

Model Other
Number of hooks 2
Reversible arms Yes
Max. clamping spread (external pulling) 200
With quick adjustment Yes

Description

Extractor: 2 arms Finish: Galvanised, with induction hardened spindle from 4532-C, D, E, F, G and H Arms and yokes are drop-forged Material: Special steel By reversing the arms, the extractor can be used as internal or external The large claw surfaces offer many advantages for careful and quick removal of pulleys, gears, ball bearings etc. Arms always grip parallel to each other Arm tip is flat and leg body is narrow 4532K: Pair of spare arms 4532LK: Pair of long spare arms 4532/S: Spare spindle

Article numbers

Article number L6500.000.040
EAN 7314151082130
UBB 203116012709
UNSPSC 27111712
Manufacturer article nr  4532-D
Do not close this page. This message will disappear, when the page is fully loaded.