text.skipToContent text.skipToNavigation

BAHC ROUND FILE 168 168-8-6,3-3P1X3

/ Price per 
-

Round chain saw file for sharpening of the cutting tooth on the saw chain The files are packed in a three pce protective skin pack with perforations for easy separation 12 three packs (36 files) are packed in a combined display/storage box

Article number S5326.063.203
Total length (mm) 200
Type nr. 168
Info
  • Round chain saw file for sharpening the cutting teeth of saw chain.
  • 1P: Each file is packed in a skin pack which can be reused as a protective sleeve.
  • 3P: The files are packed in a three-piece protective skin pack with perforations for easy separation.
Packed per 12
Full Box only

Specifications

Total length (mm) 200
Type nr. 168
Info
  • Round chain saw file for sharpening the cutting teeth of saw chain.
  • 1P: Each file is packed in a skin pack which can be reused as a protective sleeve.
  • 3P: The files are packed in a three-piece protective skin pack with perforations for easy separation.

Description

Chain saw files

Article numbers

Article number S5326.063.203
EAN 7311518152482
UBB 400135826446
UNSPSC 27111900
Manufacturer article nr  168-8-6.3-3P