text.skipToContent text.skipToNavigation

BAHC FLAT NOSE PLIERS 2718 2718 140


ISO 5745 Finish: Nickel-chrome plated, fine-polished, anti-corrosion treated Material: Vanadium-extra, PVC coated handles Serrated jaws

Article number L6085.001.770
Insulated Yes
Surface protection Other
Total length 140
Material Steel
Handle cover Plastic coated
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Total length 140
Material Steel
Handle cover Plastic coated

Description

ISO 5745 Finish: Nickel-chrome plated, fine-polished, anti-corrosion treated Material: Vanadium-extra, PVC coated handles Serrated jaws

Article numbers

Article number L6085.001.770
EAN 7314151067359
UBB 203100002500
UNSPSC 27112126
Manufacturer article nr  2718
Do not close this page. This message will disappear, when the page is fully loaded.