text.skipToContent text.skipToNavigation

BAHC ENGINEERS'S PLIERS 2628GC-180IP

Description

Combination pliers developed according to the scientific ERGOTM process ISO 5746 Finish: Chrome plated, anti-corrosion treated Material: High performance alloy steel ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Edges specially designed to cut harder material such as piano wire and spring steel wire Gripping surfaces particularly suited for gripping round and flat material Round shaped jaws give improved accessibility in confined spaces The distance from the joint to the centre of the cutting edges is reduced: giving greater leverage and increased cutting capacity Equipped with a return spring featuring an on/off function IP: Industrial packed

Article numbers

Article number K0160.001.180
EAN 7314150101870
UBB 240102302587
UNSPSC 27112139
Manufacturer article nr  2628 GC-180IP
Do not close this page. This message will disappear, when the page is fully loaded.