text.skipToContent text.skipToNavigation

Atlas Safety shoes SL 605 XP SL 605 XP blue 10 45 S3


Article number 7U002345
Colour Black
Type Shoe
Shoe size 45
Material of upper part Leather
With safety toecap Yes
Material safety toe Aluminium
Safety category footwear according to ISO 20345:2011 s3
Packed per 1

Specifications

Colour Black
Type Shoe
Shoe size 45
Material of upper part Leather
With safety toecap Yes
Material safety toe Aluminium
Safety category footwear according to ISO 20345:2011 s3
Model SL 605 XP

Article numbers

Article number 7U002345
EAN 4043692275772
UBB 500645576843
UNSPSC 46181605
Manufacturer article nr  49300-45
Do not close this page. This message will disappear, when the page is fully loaded.