text.skipToContent text.skipToNavigation

Atlas Safety shoes Duo Bau 730 Duo Bau 730 10 49 S3

  1. ART NR 2T839117
  2. EAN 4043692133874
  3. UBB 500512599894
  4. UNSPSC 46181605
  5. Manufacturer article nr  8100 S3 49

Price per 
-


Package: 1

Adapted for orthopedic insoles Heat-resistant outer sole

Color Black
Model Duo Bau 730
Size (safety shoes) 49
Type Duo Bau 730
Safety category S3
Size width 10
Upper material Waterproof leather
Lining material Aktiv-X lining
Toe cap Steelcap
Protective layer 3D-cushioning system
Outsole DUOSOFT® sole technology
EN 20345