text.skipToContent text.skipToNavigation

Assembly set for pressure vessels ISO 4014/4032 Steel Hot dip galvanized 5.6/5.2 M16X65

  1. ART NR 08753.160.065
  2. EAN 8717077306592
  3. UBB 500650921298
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M16
Length (L) (mm) 65
Info Specific features of fasteners for pressure vessels:
  • Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from –10°C up to +300°C.
  • Meets the requirements of AD2000-W7, TRD106 and DIN 267-13
  • Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.
Class 5.6/5.2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
ISO 4014/4032
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 44
b (min.): L>200mm 57
b (min.): L≤125mm 38
k 10
m (max.) 14.8
P 2
s 24