text.skipToContent text.skipToNavigation

ASME B18.16.6 Steel ASME B18.16.6 Zinc plated yellow passivated Gr.C 9/16-18

Article number
Diameter
Class Gr.C
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter 9/16 Inch
Class Gr.C
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Unified National Fine
Threads per inch 18

Dimensions

A 0.877
C 0.621

Standards

ASME B18.16.6

Article numbers

Article number U12960.056.0002
EAN 8715492905857
UBB 500621106680
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.