text.skipToContent text.skipToNavigation

Ansell Cut resistant gloves HyFlex 11-625 SIZE 10

  1. ART NR 8I538504
  2. UBB 500512552927
  3. UNSPSC 27110000
  4. Manufacturer article nr  11-625/10 (19012310)

Price per 
-


Package: 12
Full Box only
Color White
Length (L) (mm) 233
Material Polyurethane
Model HyFlex
Size (gloves) 10/XL
Type 11-625
Quality values 4342
EN 388