text.skipToContent text.skipToNavigation

Anchor shackle with hexagon socket Stainless steel A4 12MM


Article number
Material Stainless steel
Material technical A4
Packed per 5
Full Box only

Specifications

Material Stainless steel
Material technical A4

Dimensions

A 25
B 57
≈ Breaking load (N) 62000
ø 12
R 42

Article numbers

Article number 54103.120.001
EAN 4043377307897
UBB 500616994710
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.