text.skipToContent text.skipToNavigation

Hinged hook spanner no. 776 C for external diameter 35-60 mm spigot dm 4 mm AMF

Article number 53074AMF
Model With pin
Length 205
Pin diameter 4
Head height 5
Wrench width 60 - 60

Specifications

Model With pin
Length 205
Pin diameter 4
Head height 5
Wrench width 60 - 60

Description

For DIN 1816 round nuts with set pin holes inside. Special steel. Smooth-edged. Hardened and blued. With suspension hole. Rounded edges for better handling

Article numbers

Article number 53074AMF
EAN 4020772053079
UBB 500617762876
UNSPSC 27111724
Manufacturer article nr  53074
Do not close this page. This message will disappear, when the page is fully loaded.