text.skipToContent text.skipToNavigation

AMECOIL Workshop kit wire thread insert UNF Stainless steel A2 7/16X16,7 (25PC)

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Specifications

Diameter 7/16 Inch
Length 16.7 mm
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Dimensions

L (mm) 16.7

Article numbers

Article number 71030.111.016
EAN 8715492907844
UBB 950355265402
UNSPSC 31162802
Manufacturer article nr  1227160656

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.