text.skipToContent text.skipToNavigation

Adjusting ring with slotted set screw DIN ≈705A Stainless steel A1 with EN 27434 9

Article number
Diameter
Material Stainless steel
Material technical A1
Info
  • These adjusting rings are equipped with slotted set screws to ISO 7434 (DIN 553).
  • Adjusting rings with d1 70 are provided with one set screw, rings with larger diameter are provided with two set screws.with EN 27434

Specifications

Diameter 9 mm
Material Stainless steel
Material technical A1
Info
  • These adjusting rings are equipped with slotted set screws to ISO 7434 (DIN 553).
  • Adjusting rings with d1 70 are provided with one set screw, rings with larger diameter are provided with two set screws.with EN 27434

Dimensions

b (js14) 10
d1 9
d2 (h13) 18
d3 5
D (mm) 9

Standards

DIN ≈705-A

Article numbers

Article number 51372.090.001
EAN 8715492285256
UBB 950356472056
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.