text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Adjusting ring with hex socket set screws with cup point DIN ≈705A Free-cutting steel Zinc plated with ISO 4029 12

  1. ART NR 37820.120.001
  2. EAN 8715492771742
  3. UBB 950356738886
  4. UNSPSC 31161807

Price per 
-


Package: 10
Full Box only
d1 12
Diameter (mm) 12
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916).
  • Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.
Extra info with ISO 4029
Material Free-cutting steel
Surface treatment Zinc plated
BS - /4168-5
DIN 705A/ISO 4029
NF - /E27-183
  1. Select other sizes

Specifications

b (js14) 12
d2 (h13) 22
d3 M6