text.skipToContent text.skipToNavigation

Adjusting ring with hex socket set screws with cup point DIN ≈705A Free-cutting steel Zinc plated with ISO 4029 10

  1. ART NR 37820.100.001
  2. EAN 8715492771735
  3. UBB 950356738704
  4. UNSPSC 31161807

Price per 
-


Package: 25
Full Box only
d1 10
Diameter (mm) 10
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916).
  • Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.
Extra info with ISO 4029
Material Free-cutting steel
Surface treatment Zinc plated
BS - /4168-5
  1. Select other sizes

Specifications

b (js14) 10
d2 (h13) 20
d3 M5