text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Adjusting ring with hex socket set screws with cone point DIN ≈705A Stainless steel A2 with ISO 4027 13

  1. ART NR 51371.130.001
  2. EAN 8715494103497
  3. UBB 500571659746
  4. UNSPSC 31161807

Price per 
-


Package: 50
Full Box only
d1 13
Diameter (mm) 13
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4027 (DIN 914).
  • Adjusting rings with d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.
Extra info with ISO 4027
Material Stainless steel
Material technical A2
DIN ≈705A
  1. Select other sizes

Specifications

b (js14) 12
d1(H8) 13
d2 (h13) 22
d3 M6