text.skipToContent text.skipToNavigation

Stahlwille 54 Impact Inhex Socket 17mm Hex 1/2" Square Drive Gunmetal Finish 40mm


Article number G0519.170.001
Length (m) 30
Dimension (mm) 17
Brand Stahlwille
Weight per piece (g) 134
Commodity code
Type Impact Inhex Socket
Packed per 1

Specifications

Length (m) 30
Dimension (mm) 17
Brand Stahlwille
Weight per piece (g) 134
Commodity code
Type Impact Inhex Socket

Article numbers

Article number G0519.170.001
EAN 4018754233861
UBB 500623939914
UNSPSC 27111704
Manufacturer article nr  23050017
Do not close this page. This message will disappear, when the page is fully loaded.